Shop All Disposable Shoe Covers
Kimtech
Ankle-High Shoe Covers, SMS, Blue, XL, PK90
Mfr # 69353
Zoro # G008447095
original price:
$100.99
13% off
new price: $87.39
/pk 90, $0.97/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Named Size XL
- Color Blue
- Closure Type Elastic
- Includes Slip Resistant Sole Yes
Product Information
- Brand Kimtech
- MFR # 69353
- Zoro # G008447095
- UPC # 036000693539
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Details
Item | Shoe Covers |
Material | SMS |
Color | Blue |
Closure Type | Elastic |
Includes Slip Resistant Sole | Yes |
Series | Kimtech(TM) A8 |
Federal 209E Cleanroom Class | 100,000 |
Liquid Dispersal Type | Splash |
Packaging | Bulk |
Sterilization Status | Non-Sterile |
Description
Shoe Covers, Closure Type Elastic, Color Blue, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material SMS, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Series Kimtech(TM) A8, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket (J25022.XL)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Composite Work Boot, Black (SE4818)
- IRON AGE Size 6 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- Kimtech Disposable Clothing