Shop All Disposable Shoe Covers
Kimtech
Ankle-High Shoe Covers, SMS, Blue, XL, PK90
Mfr # 69253
Zoro # G608447143
product price: $107.99
/pk 90, $1.20/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material SMS
- Named Size XL
- Color Blue
- Closure Type Elastic
- Includes Slip Resistant Sole Yes
Product Information
- Brand Kimtech
- MFR # 69253
- Zoro # G608447143
- UPC # 036000692532
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Details
Item | Shoe Covers |
Material | SMS |
Color | Blue |
Closure Type | Elastic |
Includes Slip Resistant Sole | Yes |
Series | Kimtech(TM) A8 |
Liquid Dispersal Type | Splash |
Federal 209E Cleanroom Class | 100,000 |
Sterilization Status | Non-Sterile |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Elastic, Color Blue, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material SMS, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Series Kimtech(TM) A8, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Hi-Vis Sftshl Jacket 3Xl (3SS70003X)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 XL)
- BON TOOL Bon 14-384 Protective Rain Suit, Small (14-384)
- HTI "3" Coarse 5 Lb Reel Steel Wool (70305)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- AMMEX Shoe Covers Universal, 300PK (BOOTIES)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, L, White, PK200 (SH-E1316-BH)
- Kimtech Disposable Shoe Covers