Shop All Chromatography Supplies
Kimble Chase
U-Shaped Fritted Sparger, 25mL
Mfr # 591100-2625
Zoro # G7117857
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Purge and Trap Concentrators
- Material Borosilicate Glass
- Features Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion
- USP Specification Type I
- Product Type Fritted Sparger
Product Information
- Brand Kimble Chase
- MFR # 591100-2625
- Zoro # G7117857
- Country of Origin Mexico
- Category Chromatography Supplies
Details
Item | Fritless Sparger |
For Use With | Purge and Trap Concentrators |
Material | Borosilicate Glass |
Features | Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion |
USP Specification | Type I |
Product Type | Fritted Sparger |
Type | Fritted Sparger |
ASTM Specification | E438 |
Autoclavable | No |
Description
SPARGER FRITTED 25ML 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- NUPLA Tile Probe, Fiberglass, 60 In Length (6894491)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000B-400)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- Kimble Chase Chromatography