Shop All Vials
Kimble Chase
Test Tubes, 29ML, PK500
Mfr # 73500-18150
Zoro # G4713405
original price:
$118.99
10% off
new price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure No
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 29 mL
Product Information
- Brand Kimble Chase
- MFR # 73500-18150
- Zoro # G4713405
- Country of Origin United States
- Category Vials
Dimensions
Labware Outside Dia. - Metric | 18 mm |
Labware Length - Metric | 150 mm |
Labware Length - English | 5.9 in |
Body Diameter - Metric | 18 mm |
Overall Height - Metric | 150 mm |
Description
KIMBLE 18X150 BORO DCT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- CELLTREAT Centrifuge Tube, Blue Cap - Bag, Sterile, 15mL (230411B)
- KIMBLE CHASE Cap, Black, PK1000 (73800-15415)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- KIMBLE CHASE Centrifuge Tube, 15mL Capacity, PK125 (73785-15)
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- Kimble Chase Vials