Shop All Test Tubes & Culture Tubes
Kimble Chase
Test Tube, 75mL, 200mm L, Glass, PK192
Mfr # 45042-25200
Zoro # G7378178
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 75 mL
- Labware Outside Dia. - Metric 25 mm
- Labware Length - Metric 200 mm
- Graduation Range Not Graduated
Product Information
- Brand Kimble Chase
- MFR # 45042-25200
- Zoro # G7378178
- Country of Origin Germany
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 25 mm |
Labware Length - Metric | 200 mm |
Labware Length - English | 7.874 in |
Body Diameter - Metric | 25 mm |
Overall Height - Metric | 200 mm |
Description
TUBE,TEST,PR,25X200MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- SP BEL-ART Poxygrid 50 mL Centrifuge Tube Racks, 16 (F18794-0001)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- CELLTREAT CAP ONLY, Green Screw Top Micro Tube Grip Cap W/O-Ring, Non-sterile (230840G)
- Kimble Chase Lab Tubes