Shop All Test Tubes & Culture Tubes
Kimble Chase
Test Tube, 28mL, 150mm L, Glass, PK576
Mfr # 45042-18150
Zoro # G7378808
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 28 mL
- Labware Outside Dia. - Metric 18 mm
- Labware Length - Metric 150 mm
- Graduation Range Not Graduated
Product Information
- Brand Kimble Chase
- MFR # 45042-18150
- Zoro # G7378808
- Country of Origin Germany
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 18 mm |
Labware Length - Metric | 150 mm |
Labware Length - English | 5.9 in |
Body Diameter - Metric | 18 mm |
Overall Height - Metric | 150 mm |
Description
TUBE,TEST,PR,18X150MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- COLE PARMER Oakton Waterproof All in One pH Electrod (WD-35808-89)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- Kimble Chase Test Tubes & Culture Tubes