Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 6 oz., PK12
Mfr # 5410663V-26
Zoro # G4641917
product price: $66.55
/pk 12, $5.55/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 79mm
- Standards ASTM E438, USP Type III
- Labware Body Color Clear
- Diameter 66 mm
Product Information
- Brand Kimble Chase
- MFR # 5410663V-26
- Zoro # G4641917
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 79mm |
Diameter | 66 mm |
Labware Height - Metric | 79 mm |
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 79 mm |
Body Diameter - Metric | 66 mm |
Description
JAR,SS,CLR,6OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- LABCHEM CHEMICAL HCL 1.0 NORMAL 4 LITER (LC153004)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- KIMBLE CHASE Bottle, 12ml, Glass, Clear, PK24 (15145-2540)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- DYNALON Translucent 500mL Wash Bottle, 5 Pack (506915-0004)
- Kimble Chase Labware