Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 4 oz., PK24
Mfr # 5410458V-22
Zoro # G4641865
original price:
$93.75
4% off
new price: $89.29
/pk 24, $3.72/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Standards ASTM E438, USP Type III
- Mouth Wide
- Closure Material Polyethylene
Product Information
- Brand Kimble Chase
- MFR # 5410458V-22
- Zoro # G4641865
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Diameter | 60 mm |
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Wide |
Overall Height - Metric | 68 mm |
Description
JAR,SS,CLR,4OZ,PHEN,PE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- UNITED SCIENTIFIC Test Tube Brush, Nylon Bristles, 3, PK 12 (TTBRB2)
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- KIMBLE CHASE Glass Straight Jar, 16 Oz, Vinyl, PK12 (5511670C-81)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- KIMBLE CHASE Bottle, 5ml, Glass, Clear, PK12 (2085S-50)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- Kimble Chase Bottles & Jars