Shop All Bottles & Jars
Kimble Chase
Straight-Sided Jar, 170mm H, PE, PK12
Mfr # 5413289C-22
Zoro # G7715163
product price: $79.79
/pk 12, $6.65/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 170mm
- Standards ASTM E438, USP Type III
- Labware Closure Material Polyethylene (PE)
- Labware Screw Closure Size 89-400 mm
Product Information
- Brand Kimble Chase
- MFR # 5413289C-22
- Zoro # G7715163
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 170mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 170 mm |
Diameter | 95 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 95 mm |
Overall Height - Metric | 170 mm |
Description
JAR,SS,CLR,32OZ,PHEN,PE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 24-Well (229123)
- EXTECH Calibration Solution Set (PH103)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- RPI Rapamycin, 1mg (R64500-0.001)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- KIMBLE CHASE Straight-Sided Bottle, 250mL, 88mm H, PK24 (5410870B)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- Kimble Chase Labware