Shop All Bottles & Jars
Kimble Chase
Straight-Sided Bottle, 4 Oz, Foam, PK144
Mfr # 5410458C-26
Zoro # G7739995
product price: $422.99
/pk 144, $2.94/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Standards ASTM E438, USP Type III
- Labware Capacity - English 4 oz
- Labware Screw Closure Size 58-400 mm
Product Information
- Brand Kimble Chase
- MFR # 5410458C-26
- Zoro # G7739995
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 58-400 mm |
Diameter | 60 mm |
Labware Height - Metric | 68 mm |
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 68 mm |
Mouth Size | Wide |
Description
JAR,SS,CLR,4OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Replacement Bristle Strips (52282A4)
- TRICORBRAUN 28-410 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (005678)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- EATON CUTLER-HAMMER Skt Meter 100A Rls Oh Nb (URS101BCH)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- KIMBLE CHASE Bottle, 2ml, Glass, Clear, PK12 (1025-10)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- Kimble Chase Bottles & Jars