Shop All Caps
Kimble Chase
Stopcock Plug, White, 2 Sz
Mfr # 821001-0002
Zoro # G6643491
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 11/25
- Resists Chemicals
- Liner None
- Material of Construction PTFE
- Color White
Product Information
- Brand Kimble Chase
- MFR # 821001-0002
- Zoro # G6643491
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 11/25 |
Neck Size | 2 mm |
Details
Item | Stopper |
Resists | Chemicals |
Liner | None |
Material of Construction | PTFE |
Color | White |
Liner Material | None |
Product Type | Stopcock Plug |
Material | PTFE |
Description
STOPCOCK PLUG, STRAIGHT,PTFE,2MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- CHEMGLASS Cap, 5mm, White, PK100 (CG-1842-05)
- Kimble Chase Labware