Shop All Bottles & Jars
Kimble Chase
Standard Bottle, Wide, 4 oz., Clear, PK24
Mfr # 5310448V-21
Zoro # G4641777
product price: $47.49
/pk 24, $1.98/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 84mm
- Autoclavable No
- Includes Closure Yes
- Closure Material Pulp/Vinyl
Product Information
- Brand Kimble Chase
- MFR # 5310448V-21
- Zoro # G4641777
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 84mm |
Labware Height - Metric | 84 mm |
Diameter | 52 mm |
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 84 mm |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 52 mm |
Description
BOTTLE,WM STD,CLR,4OZ,PHEN,P/PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- KIMBLE CHASE Bottle, 5ml, Glass, Clear, PK12 (2085S-50)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- Kimble Chase Bottles & Jars