Shop All Test Tubes & Culture Tubes
Kimble Chase
Screw Thread Culture Tube, 25mL, PK500
Mfr # 73770-20125
Zoro # G7378729
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 25 mL
- Labware Outside Dia. - Metric 20 mm
- Labware Length - Metric 125 mm
- Graduation Range Not Graduated
Product Information
- Brand Kimble Chase
- MFR # 73770-20125
- Zoro # G7378729
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 20 mm |
Labware Length - Metric | 125 mm |
Labware Length - English | 4.92 in |
Labware Screw Closure Size | 18-415mm |
GPI Thread Size/Finish | 18-415 |
Overall Height - Metric | 125 mm |
Screw Closure Size | 18-415 mm |
Body Diameter - Metric | 20 mm |
Description
TUBE,DCT,ROUND,NO CAP,18-415,20X125MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSET COMPUTER Analog/Temp/RH/Light Data Logger (MX1104)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- Kimble Chase Labware