Shop All Test Tubes & Culture Tubes
Kimble Chase
Screw Thread Culture Tube, 25mL, PK500
Mfr # 73750-20125
Zoro # G7378555
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 25 mL
- Labware Outside Dia. - Metric 20 mm
- Labware Length - Metric 125 mm
- Graduation Range Not Graduated
Product Information
- Brand Kimble Chase
- MFR # 73750-20125
- Zoro # G7378555
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 20 mm |
Labware Length - Metric | 125 mm |
Labware Length - English | 4.92 in |
Labware Screw Closure Size | 18-415mm |
GPI Thread Size/Finish | 18-415 |
Screw Closure Size | 18-415 mm |
Overall Height - Metric | 125 mm |
Body Diameter - Metric | 20 mm |
Description
TUBE,DCT,NO CAP,18-415,20X125MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Small Ampule Tube Attachment (SI-0570)
- MICRO ESSENTIAL Buffer Capsule, pH, 7.0 (3TXF4)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- Kimble Chase Test Tubes & Culture Tubes