Shop All Test Tubes & Culture Tubes
Kimble Chase
Screw Thread Culture Tube, 20mL, PK1000
Mfr # 73750-16150
Zoro # G7378625
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 20 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 150 mm
- Graduation Range Not Graduated
Product Information
- Brand Kimble Chase
- MFR # 73750-16150
- Zoro # G7378625
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 150 mm |
Labware Screw Closure Size | 15-415mm |
Labware Length - English | 5.9 in |
GPI Thread Size/Finish | 15-415 |
Screw Closure Size | 15-415 mm |
Overall Height - Metric | 150 mm |
Body Diameter - Metric | 16 mm |
Description
TUBE,DCT,NO CAP,15-415,16X150MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- MAGNAFLUX Centrifuge Tube (8493)
- TRINE TRINE: 018-4 Wireless Transmitter Two Button Transmitter - Black (TRN-018-4-BLACK)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- Kimble Chase Lab Tubes