Shop All Test Tubes & Culture Tubes
Kimble Chase
Screw Thread Culture Tube, 12mL, PK1000
Mfr # 73750-16100
Zoro # G7378631
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 12 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 100 mm
- Graduation Range Not Graduated
Product Information
- Brand Kimble Chase
- MFR # 73750-16100
- Zoro # G7378631
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 100 mm |
GPI Thread Size/Finish | 15-415 |
Labware Screw Closure Size | 15-415mm |
Labware Length - English | 3.2 in |
Overall Height - Metric | 100 mm |
Screw Closure Size | 15-415 mm |
Body Diameter - Metric | 16 mm |
Description
TUBE,DCT,NO CAP,15-415,16X100MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Offset Bayonet Blade, 8" Total Length (A2Z-ZR127)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- MTC BIO MTC Bio CapLock Clip with Lifting Tabs For 5 ml MacroTubes, Pack of 20 (C2586)
- Kimble Chase Test Tubes & Culture Tubes