Shop All Pipettors
Kimble Chase
Pipette, Mohr, Glass, White, 1mL, PK12
Mfr # 37020-11100
Zoro # G4133001
product price: $211.99
/pk 12, $17.67/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1mL
- Range +/-0.005
- Material glass
- Color White
Product Information
- Brand Kimble Chase
- MFR # 37020-11100
- Zoro # G4133001
- Country of Origin Mexico
- Category Pipettors
Dimensions
Size | 1mL |
Details
Item | Micropipetter |
Range | +/-0.005 |
Material | glass |
Color | White |
Description
PIPET,TD,MEASURING,MOHR,YEL,1ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Pipette, Disposable, Non-Sterile, 5mL, PK500 (72120-5110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- Kimble Chase Pipettes & Pipettors