Shop All Pipettors
Kimble Chase
Pipette, Mohr, Glass, Orange, 10mL, PK12
Mfr # 37020-10
Zoro # G3905535
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10ml
- Color Orange
- Range +/-0.06
- Material glass
Product Information
- Brand Kimble Chase
- MFR # 37020-10
- Zoro # G3905535
- Country of Origin Mexico
- Category Pipettors
Dimensions
Size | 10ml |
Details
Item | Micropipetter |
Color | Orange |
Range | +/-0.06 |
Material | glass |
Description
PIPET,TD,MEASURING,MOHR,ORN,10ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- LAMOTTE Reagent Refill, Nitrate, Range 0 to 15 PPM (R-3354)
- TRICORBRAUN 375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish (600070)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- KIMBLE CHASE Pipette, Disposable, Non-Sterile, 5mL, PK500 (72120-5110)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- Kimble Chase Pipettors