Shop All Test Tubes & Culture Tubes
Kimble Chase
NMR Tube, 8mm, PK50
Mfr # 897300-0008
Zoro # G3901782
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type NMR Tube
- Labware Outside Dia. - Metric 5 mm
- Labware Length - Metric 203 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 897300-0008
- Zoro # G3901782
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 5 mm |
Labware Length - Metric | 203 mm |
Labware Length - English | 8 in |
Body Diameter - Metric | 10 mm |
Overall Height - Metric | 203.2 mm |
Details
Item | NMR Tube |
Labware Tube Type | NMR Tube |
Graduation Range | Not Graduated |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Special Features | 100 MHz |
For Use With | Flat Bottom |
Graduation Subdivisions | Not Graduated |
Labware Body Color | Clear |
Includes Closure | No |
Basic Material | Glass |
Graduated | No |
Body Color | Clear |
Clarity | Transparent |
Body Material | 5.1 Borosilicate Glass |
Tube Type | NMR Tube |
Description
NMR TUBE 10mm 8" DISPOSABLE FB PK/50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 4 oz, 48-400, PK144 (GLC-01503)
- YSI Electrode Kit, Glass, Electrodes: pH (606110)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- Kimble Chase Labware