Shop All Test Tubes & Culture Tubes
Kimble Chase
NMR Tube, 178mm L, Glass
Mfr # 897335-0000
Zoro # G7378117
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type NMR Tube
- Labware Outside Dia. - Metric 10 mm
- Labware Length - Metric 178 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 897335-0000
- Zoro # G7378117
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 10 mm |
Labware Length - Metric | 178 mm |
Labware Length - English | 7 in |
Overall Height - Metric | 177.8 mm |
Body Diameter - Metric | 10 mm |
Description
NMR Tube, Body Diameter - Metric 10 mm, Overall Height - Metric 177.8 mm, Body Material 3.3 Borosilicate Glass, Tube Type NMR Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With Sealing Directly to Vacuum Manifolds, Joints or Valves, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features 360 MHz, 0.0005 In. Camber, 0.0015 In. Concentricity, Basic Material Glass, Includes Not Applicable, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- OHAUS Conductivity Standard, Plastic (30100444)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- CELLTREAT Screw Top Micro Tube/Cap Assembly, Grip Cap W/O-Ring, Sterile, 2.0mL (230830)
- Kimble Chase Lab Tubes