Shop All Pipettors
Kimble Chase
Measuring Pipette, 25mL, PK6
Mfr # 37025-25
Zoro # G6643528
product price: $432.99
/pk 6, $72.17/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Color Coded
- Capacity 25 mL
- Material of Construction Borosilicate Glass
- Class A
- Length 350 mm
Product Information
- Brand Kimble Chase
- MFR # 37025-25
- Zoro # G6643528
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Measuring Pipette |
Type | Color Coded |
Capacity | 25 mL |
Material of Construction | Borosilicate Glass |
Class | A |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 0.1 mL |
Band Color | White |
Tolerance | 0.05ml |
Description
PIPET,TD,CLASSA,MEASURING,WHT,25ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- BLACKBURN SAMPLING Waste Sampler, Barrel, 130mL Cap (BA395C)
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- RPI MES Free Acid, 500g (M22040-500.0)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- Kimble Chase Pipettes & Pipettors