Shop All Filter Paper
Kimble Chase
Kuderna-Danish Apparatus, 560mm
Mfr # 570025-0250
Zoro # G7116789
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 560 mm
- For Use With Evaporator
- Includes Graduated Concentrator Tube, Hooks, Springs
- Accessory Type Kuderna-Danish Apparatus
- USP Specification Type I
Product Information
- Brand Kimble Chase
- MFR # 570025-0250
- Zoro # G7116789
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 560 mm |
Details
Item | Kuderna-Danish Apparatus |
For Use With | Evaporator |
Includes | Graduated Concentrator Tube, Hooks, Springs |
Accessory Type | Kuderna-Danish Apparatus |
USP Specification | Type I |
ASTM Specification | E438 |
Description
EVAPORATOR CONCENTRATOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- HARD TOP SI75 Kerosene Battery Operated AA Syphon Pump (HA880396)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 2.0 Micron, 47mm, PK100 (PCT2047100)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- CYTIVA WHATMAN GlassMicrofiberFilter, 934AH, 42.5mm, PK100 (1827-042)
- ADVANTEC MFS Glass Fiber Membrane Filters, GC-50, 47mm, PK100 (GC5047MM)
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 47mm, PK100 (NY4547100)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 8.0um, PK100 (1440-055)
- Kimble Chase Lab Filters & Sieves