Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 800mL, PK24
Mfr # 14000-800
Zoro # G7118721
product price: $256.99
/pk 24, $10.71/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 27.05 oz
- Labware Capacity - Metric 800 mL
- Color clear
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 14000-800
- Zoro # G7118721
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 99 mm |
Labware Height - Metric | 136 mm |
Labware Inside Dia. - English | 3.5 in |
Inside Dia. | 99mm |
Height | 136mm |
Labware Height - English | 5.3 in |
Labware Outside Dia. - English | 3.9 in |
Labware Inside Dia. - Metric | 99 mm |
Overall Height - Metric | 136 mm |
Outside Diameter - Metric | 99 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,800ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS PH Meter (R3500)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- RPI Bile Salts #3, 25 G (B11750-25.0)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- ZORO SELECT Clear Dippas W/Handle, 30mL, Pk50 (507054-0030)
- Kimble Chase Beakers & Pitchers