Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 600mL, Glass, Clear, PK6
Mfr # 14000B-600
Zoro # G2878228
product price: $47.79
/pk 6, $7.97/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.29 oz
- Labware Capacity - Metric 600 mL
- Color Clear
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 14000B-600
- Zoro # G2878228
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 88mm |
Labware Outside Dia. - Metric | 88 mm |
Height | 122mm |
Labware Height - English | 4.8 in |
Labware Outside Dia. - English | 3.4 in |
Labware Height - Metric | 122 mm |
Outside Diameter - Metric | 88 mm |
Overall Height - Metric | 122 mm |
Description
BEAKER,GRIFFIN,LOW,BLU SCALE,600ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- DYNALON Clamp, PP, White, PK6 (670725)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000R-1000)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- Kimble Chase Labware