Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 400mL, Glass, Clear, PK12
Mfr # 14000B-400
Zoro # G0057648
product price: $86.45
/pk 12, $7.20/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.53 oz
- Labware Capacity - Metric 400 mL
- Color Clear
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 14000B-400
- Zoro # G0057648
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 77mm |
Height | 106mm |
Labware Outside Dia. - English | 3.1 in |
Labware Height - Metric | 106 mm |
Labware Outside Dia. - Metric | 77 mm |
Labware Height - English | 4.2 in |
Outside Diameter - Metric | 77 mm |
Overall Height - Metric | 106 mm |
Description
BEAKER,GRIFFIN,LOW,BLU SCALE,400ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART No-Wire 20-Place PP Rack, Holds 16 to 20 (F18514-0020)
- COMMERCIAL PH Test Strips, PK50 (81403)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- Kimble Chase Beakers & Pitchers