Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 250mL, Glass, Clear, PK12
Mfr # 14000Y-250
Zoro # G0057471
original price:
$103.67
10% off
new price: $92.99
/pk 12, $7.75/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Color Clear
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 14000Y-250
- Zoro # G0057471
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2.6 in |
Outside Dia. | 68mm |
Labware Height - Metric | 88 mm |
Labware Height - English | 3.5 in |
Labware Outside Dia. - Metric | 68 mm |
Height | 88mm |
Overall Height - Metric | 88 mm |
Outside Diameter - Metric | 68 mm |
Description
BEAKER,GRIFFIN,LOW,YEL SCALE,250ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT EasyFill Pipette Filling Device G/R (NE-GR)
- LABCHEM CHEM ALK IODIDE RGNT 1 LT (LC106702)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- DIGI-SENSE Flexi Thermocouple Probe, FEP, 20G, Ungr (08113-22)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- Kimble Chase Beakers & Pitchers