Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 150mL, Glass, Clear, PK12
Mfr # 14000G-150
Zoro # G0057605
product price: $80.65
/pk 12, $6.72/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 5.07 oz
- Labware Capacity - Metric 150 mL
- Color Clear
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 14000G-150
- Zoro # G0057605
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Height | 81mm |
Outside Dia. | 57mm |
Labware Outside Dia. - English | 2.2 in |
Labware Outside Dia. - Metric | 57 mm |
Labware Height - Metric | 81 mm |
Labware Height - English | 3.2 in |
Overall Height - Metric | 81 mm |
Outside Diameter - Metric | 57 mm |
Description
BEAKER,GRIFFIN,LOW,GRN SCALE,150ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROMEX EduBlue 10X-40X Binocular Portable Stereo Microscope w/ 5MP USB 3 Digital Camera (ED1802-S-5M3)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- Kimble Chase Labware