Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 2000mL, 33 Glass, PK2
Mfr # 20039-2000
Zoro # G0055566
product price: $487.99
/pk 2, $244.00/ea
Free Shipping & Returns
$487.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 2,000 mL
- Graduation Subdivisions 20 mL
- Graduation Range 0.676 oz
Product Information
- Brand Kimble Chase
- MFR # 20039-2000
- Zoro # G0055566
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 550 mm |
Labware Height - English | 21 in |
Diameter | 64.8 mm |
Height | 550mm |
Body Diameter - Metric | 64.8 mm |
Description
CYL,TC,STOPPER,WHT SCALE,2000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-17)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- Kimble Chase Labware