Shop All Chromatology Columns
Kimble Chase
GC Column, 30.00cm L, 11.00mm Inner Dia.
Mfr # 420540-0213
Zoro # G7396238
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Column Inner Dia. 11 mm
- Column Length 300 mm
- Product Type Chromatography Column
- USP Specification Type I
- Column Inner Diameter 11 mm
Product Information
- Brand Kimble Chase
- MFR # 420540-0213
- Zoro # G7396238
- Country of Origin Mexico
- Category Chromatology Columns
Dimensions
Column Inner Dia. | 11 mm |
Column Length | 300 mm |
Column Inner Diameter | 11 mm |
Details
Item | GC Column |
Product Type | Chromatography Column |
USP Specification | Type I |
Column Film Thickness | 60 um |
Packed/Capillary | Packed |
Description
CHROMAFLEX COLUMN SZ 213
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- STUART Shaking Water Bath, 230 V (12152-02)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- GLOBE SCIENTIFIC Weigh Dish, 100mL, Square, PK500 (3621)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- Kimble Chase Chromatography