Shop All Lab Filter Systems
Kimble Chase
Funnel/Support Assy, 47 mm
Mfr # 953755-0000
Zoro # G8538555
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone
- Capacity 300 mL
- Overall Height 229 mm
- Funnel Material Glass
- Diameter 47 mm
Product Information
- Brand Kimble Chase
- MFR # 953755-0000
- Zoro # G8538555
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Overall Height | 229 mm |
Diameter | 47 mm |
Size | 47mm |
Maximum Particle Size | 60 um |
Details
Material | Aluminum, Borosilicate Glass, Fritted Glass, Silicone |
Capacity | 300 mL |
Funnel Material | Glass |
Item | Filtration Support Assembly |
Color | Clear |
Autoclavable | No |
Product Type | Microfiltration Assembly |
Sterile/Non-Sterile | Non-Sterile |
Standards | ASTM; USP |
USP Specification | Type I |
Includes Stopper | Yes |
ASTM Specification | E438 |
Graduated | Yes |
Funnel Capacity | 300 mL |
Description
FUNNEL/SUPPORT ASSY 47MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- Kimble Chase Lab Filter Systems