Shop All Lab Filter Systems
Kimble Chase
Funnel/Support Assy, 25 mm
Mfr # 953705-0000
Zoro # G8051206
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone
- Overall Height 152 mm
- Product Type Microfiltration Assembly
- Autoclavable No
Product Information
- Brand Kimble Chase
- MFR # 953705-0000
- Zoro # G8051206
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 25 mm |
Overall Height | 152 mm |
Maximum Particle Size | 60 um |
Details
Item | Filtration Support Assembly |
Material | Aluminum, Borosilicate Glass, Fritted Glass, Silicone |
Product Type | Microfiltration Assembly |
Autoclavable | No |
USP Specification | Type I |
ASTM Specification | E438 |
Sterile/Non-Sterile | Non-Sterile |
Includes Stopper | Yes |
Standards | ASTM; USP |
Funnel Capacity | 300 mL |
Graduated | Yes |
Description
FUNNEL/SUPPORT ASSY 25MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 100mL. (B140100)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-432)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 30mm x 10mm Tissue Culture Treated Dish, 15mm Glass Bottom, Sterile, Clear, PS, 50PK (229632)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2614 with End-of-Service Life Indicator Refill Kit (2614-5000)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- Kimble Chase Lab Filter Systems