Shop All Lab Filter Systems
Kimble Chase
Funnel/Ss Supp Assy, 25 mm
Mfr # 953730-0000
Zoro # G7950372
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone
- Color Clear
- Funnel Material Glass
- Overall Height 152 mm
Product Information
- Brand Kimble Chase
- MFR # 953730-0000
- Zoro # G7950372
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 25 mm |
Overall Height | 152 mm |
Details
Item | Filtration Support Assembly |
Material | Aluminum, Borosilicate Glass, Fritted Glass, Silicone |
Color | Clear |
Funnel Material | Glass |
Product Type | Microfiltration Assembly |
Autoclavable | No |
Standards | ASTM; USP |
ASTM Specification | E438 |
Includes Stopper | Yes |
Graduated | Yes |
USP Specification | Type I |
Funnel Capacity | 300 mL |
Sterile/Non-Sterile | Non-Sterile |
Description
FUNNEL/SS SUPP ASSY 25MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- Kimble Chase Lab Filter Systems