Shop All Lab Filter Systems
Kimble Chase
Funnel/Ptfe Supp Assy, 47 mm
Mfr # 953780-0000
Zoro # G2126601
product price: $340.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Diameter 47 mm
- Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone
- Overall Height 229 mm
- Product Type Microfiltration Assembly
- Autoclavable No
Product Information
- Brand Kimble Chase
- MFR # 953780-0000
- Zoro # G2126601
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 47 mm |
Overall Height | 229 mm |
Maximum Particle Size | 60 um |
Details
Item | Filtration Support Assembly |
Material | Aluminum, Borosilicate Glass, Fritted Glass, Silicone |
Product Type | Microfiltration Assembly |
Autoclavable | No |
Standards | ASTM; USP |
USP Specification | Type I |
Includes Stopper | Yes |
Funnel Capacity | 100 mL |
Graduated | Yes |
ASTM Specification | E438 |
Sterile/Non-Sterile | Non-Sterile |
Description
FUNNEL/PTFE SUPP ASSY 47MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- AMSCOPE Articulating Stand with Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (ASC-84)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- I.W TREMONT CO LabExact Grade E 1.5um Binderless Glass Microfiber Filter 4.7cm, 100/PK (LEE4700)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- Kimble Chase Lab Filters & Sieves