Shop All Bottles & Jars
Kimble Chase
French Bottle, 1 oz., PK48
Mfr # 5610124V-26
Zoro # G4642066
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 72mm
- Width 31mm
- Autoclavable No
- Depth 31mm
Product Information
- Brand Kimble Chase
- MFR # 5610124V-26
- Zoro # G4642066
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 72mm |
Width | 31mm |
Depth | 31mm |
Labware Width - Metric | 31 mm |
Labware Height - Metric | 72 mm |
Labware Depth - Metric | 31 mm |
Diameter | 31 mm |
Labware Screw Closure Size | 24-400 mm |
Screw Closure Size | 24-400 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 31 mm |
Overall Height - Metric | 72 mm |
Overall Width - Metric | 31 mm |
Mouth Size | Narrow |
Overall Depth - Metric | 31 mm |
Description
BOTTLE,FR SQ,CLR,1OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 500ml (F24850-0000)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mm, Green, PK6 (F11628-0500)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-21)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- Kimble Chase Bottles & Jars