Shop All Chromatology Columns
Kimble Chase
Flex-Column, 2.5x20cm, PK5
Mfr # 420400-2520
Zoro # G7656336
product price: $217.99
/pk 5, $43.60/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20cm
- Capacity 98mL
- Max. Temp. (C) 130
- Max. Temp. (F) 265
- Special Features Luer Fitting
Product Information
- Brand Kimble Chase
- MFR # 420400-2520
- Zoro # G7656336
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 20cm |
Outside Dia. | 2.5cm |
Column Inner Diameter | 2.5 cm |
Column Particle Size | 20 micron |
Column Length | 20 cm |
Details
Item | Flex-Column |
Capacity | 98mL |
Max. Temp. (C) | 130 |
Max. Temp. (F) | 265 |
Special Features | Luer Fitting |
Material of Construction | Glass and Polypropylene |
Standards and Approvals | None |
Product Type | Chromatography Column |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Column Type | Ion-Exchange |
Description
FLEX-COLUMN 2.5X20CM PK/5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- ZORO SELECT Stopper, 25mm, Black, PK14 (RST7-S)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- Kimble Chase Chromatography