Shop All Chromatology Columns
Kimble Chase
Flex-Column, 2.5x20cm
Mfr # 420401-2520
Zoro # G7656327
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass and Polypropylene
- Standards and Approvals None
- Special Features Luer Fitting
- Capacity 98mL
- Max. Temp. (F) 265
Product Information
- Brand Kimble Chase
- MFR # 420401-2520
- Zoro # G7656327
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 20cm |
Outside Dia. | 2.5cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 2.5 cm |
Column Length | 20 cm |
Details
Item | Flex-Column |
Material of Construction | Glass and Polypropylene |
Standards and Approvals | None |
Special Features | Luer Fitting |
Capacity | 98mL |
Max. Temp. (F) | 265 |
Tolerance | 4.91cm |
Max. Temp. (C) | 130 |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Description
FLEX-COLUMN 2.5X20CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- ADVANTEC MFS PP 25, In-Line & Aerosol Holders, 25mm, Polypropylene, PK6 (43303010)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- Kimble Chase Chromatography