Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.5x50cm
Mfr # 420401-1550
Zoro # G7656187
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Tolerance 1.77cm
- Outside Dia. 1.5cm
- Max. Temp. (F) 265
- Special Features Luer Fitting
Product Information
- Brand Kimble Chase
- MFR # 420401-1550
- Zoro # G7656187
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 1.5cm |
Length | 50cm |
Column Length | 50 cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 1.5 cm |
Details
Item | Flex-Column |
Standards and Approvals | None |
Tolerance | 1.77cm |
Max. Temp. (F) | 265 |
Special Features | Luer Fitting |
Material of Construction | Glass and Polypropylene |
Capacity | 89mL |
Max. Temp. (C) | 130 |
Product Type | Chromatography Column |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Column Type | Ion-Exchange |
Description
FLEX-COLUMN 1.5X50CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, Nichrome, 9-1/2" L (787-109)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- UNITED SCIENTIFIC Laboratory Scoop, Pp, 500Ml, PK 6 (81258)
- KIMBLE CHASE Carboy, 9.5 L, 470 mm H, Clear (14950-25A)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- SYNTHWARE SNYDER DISTILLATION COLUMN, 24/40 (C302440)
- Kimble Chase Chromatography