Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.0x30cm
Mfr # 420401-1030
Zoro # G7655986
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30cm
- Standards and Approvals None
- Tolerance 0.79cm
- Special Features Luer Fitting
- Max. Temp. (C) 130
Product Information
- Brand Kimble Chase
- MFR # 420401-1030
- Zoro # G7655986
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 30cm |
Outside Dia. | 1.0cm |
Column Inner Diameter | 1 cm |
Column Length | 30 cm |
Column Particle Size | 20 micron |
Details
Item | Flex-Column |
Standards and Approvals | None |
Tolerance | 0.79cm |
Special Features | Luer Fitting |
Max. Temp. (C) | 130 |
Material of Construction | Glass and Polypropylene |
Max. Temp. (F) | 265 |
Capacity | 24mL |
Product Type | Chromatography Column |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Column Type | Ion-Exchange |
Description
FLEX-COLUMN 1.0X30CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ADVANTECH MANUFACTURING Pan, S/S, 8 In, Full Ht (PS8F)
- EXTECH Calibration Solution Set (PH103)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- Kimble Chase Chromatology Columns