Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.0x100cm
Mfr # 420401-1011
Zoro # G7892577
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 265
- Material of Construction Glass and Polypropylene
- Tolerance 0.79cm
- Special Features Luer Fitting
- Outside Dia. 1.0cm
Product Information
- Brand Kimble Chase
- MFR # 420401-1011
- Zoro # G7892577
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 1.0cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 1 cm |
Column Length | 100 cm |
Details
Item | Flex-Column |
Max. Temp. (F) | 265 |
Material of Construction | Glass and Polypropylene |
Tolerance | 0.79cm |
Special Features | Luer Fitting |
Capacity | 79mL |
Max. Temp. (C) | 130 |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Description
FLEX-COLUMN 1.0X100CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Soil Probe, 48 Inches (SP-48)
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- Kimble Chase Chromatography