Shop All Chromatology Columns
Kimble Chase
Flex-Column, 0.7x30cm
Mfr # 420401-0730
Zoro # G7655846
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.7cm
- Tolerance 0.39cm
- Capacity 12mL
- Special Features Luer Fitting
- Max. Temp. (F) 265
Product Information
- Brand Kimble Chase
- MFR # 420401-0730
- Zoro # G7655846
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 0.7cm |
Length | 30cm |
Column Length | 30 cm |
Column Inner Diameter | 0.7 cm |
Column Particle Size | 20 micron |
Details
Item | Flex-Column |
Tolerance | 0.39cm |
Capacity | 12mL |
Special Features | Luer Fitting |
Max. Temp. (F) | 265 |
Standards and Approvals | None |
Material of Construction | Glass and Polypropylene |
Max. Temp. (C) | 130 |
Product Type | Chromatography Column |
Autoclavable | No |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Description
FLEX-COLUMN 0.7X30CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- KIMBLE CHASE Borosilicate Glass Vials, 15X47, PK144 (60940A-4)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- AQUAPHOENIX SCIENTIFIC Molybdenum Titrant, 60 mL (MO1546-B)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- SYNTHWARE SNYDER DISTILLATION COLUMN, 24/40 (C302440)
- Kimble Chase Chromatology Columns