Shop All Chromatology Columns
Kimble Chase
Flex-Column, 0.7x20cm, PK10
Mfr # 420400-0720
Zoro # G7655837
product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Max. Temp. (F) 265
- Special Features Luer Fitting
- Capacity 8mL
- Length 20cm
Product Information
- Brand Kimble Chase
- MFR # 420400-0720
- Zoro # G7655837
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 20cm |
Outside Dia. | 0.7cm |
Column Length | 20 cm |
Column Inner Diameter | 0.7 cm |
Column Particle Size | 20 micron |
Details
Item | Flex-Column |
Standards and Approvals | None |
Max. Temp. (F) | 265 |
Special Features | Luer Fitting |
Capacity | 8mL |
Material of Construction | Glass and Polypropylene |
Max. Temp. (C) | 130 |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Description
FLEX-COLUMN 0.7X20CM PK/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 150 mm Top I.D. Plain Glass Powder (6220-150)
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- Kimble Chase Chromatology Columns