Shop All Lab Filter Systems
Kimble Chase
Filter App, 300/1000 mL, 47 mm
Mfr # 953825-0000
Zoro # G7941053
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 47 mm
- Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone
- Funnel Material Glass
- Overall Height 430 mm
- Color Clear
Product Information
- Brand Kimble Chase
- MFR # 953825-0000
- Zoro # G7941053
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 47 mm |
Overall Height | 430 mm |
Maximum Particle Size | 60 um |
Details
Item | Filtration Support Assembly |
Material | Aluminum, Borosilicate Glass, Fritted Glass, Silicone |
Funnel Material | Glass |
Color | Clear |
Product Type | Microfiltration Assembly |
Autoclavable | No |
USP Specification | Type I |
Funnel Capacity | 1 L |
Standards | ASTM; USP |
ASTM Specification | E438 |
Sterile/Non-Sterile | Non-Sterile |
Includes Stopper | Yes |
Description
FILTER APP 300/1000ML 47MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUNC Thermo Scientific Nunc CryoPen Per, PK 10 (343850)
- VEE GEE Sibata Glass Beaker, 300mL, PK10 (10020-300A)
- MIGHTY MAX BATTERY CAR BATTERY TEST HYDROMETER TESTER - LEAD ACID BATTERY (MAX3464425)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 30mm x 10mm Tissue Culture Treated Dish, 15mm Glass Bottom, Sterile, Clear, PS, 50PK (229632)
- Kimble Chase Lab Filters & Sieves