Shop All Flasks
Kimble Chase
Erlenmeyer Flask, 6000mL
Mfr # 26500-6000
Zoro # G4007236
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 6,000 mL
- Labware Capacity - English 203 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Product Information
- Brand Kimble Chase
- MFR # 26500-6000
- Zoro # G4007236
- UPC # 718207512058
- Country of Origin Croatia
- Category Flasks
Dimensions
Diameter | 241mm |
Stopper Size | 10 |
Height | 395mm |
Labware Height - Metric | 395 mm |
Labware Height - English | 15.55 in |
Overall Height - Metric | 395 mm |
Compatible with Stopper Size | 10 |
Body Diameter - Metric | 241 mm |
Mouth Size | Narrow |
Joint Size | 10 |
Description
FLASK,NARROW MOUTH,WHT SCALE,6000ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, Clear (27050-500)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- KIMBLE CHASE Filtering Flask, 2000mL (27060-2000)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- KIMBLE CHASE Cassia Flask, 110 ml (28066-110)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- Kimble Chase Labware