Shop All Beakers & Pitchers
Kimble Chase
Erlenmeyer Flask, 4000mL
Mfr # 26500-4000
Zoro # G4053192
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 135 oz
- Labware Capacity - Metric 4,000 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Graduation Subdivisions 250 mL
Product Information
- Brand Kimble Chase
- MFR # 26500-4000
- Zoro # G4053192
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 14 in |
Height | 355mm |
Stopper Size | 10 |
Labware Height - Metric | 355 mm |
Diameter | 208mm |
Compatible with Stopper Size | 10 |
Mouth Size | Narrow |
Joint Size | 10 |
Overall Height - Metric | 355 mm |
Body Diameter - Metric | 208 mm |
Description
FLASK,NARROW MOUTH,WHT SCALE,4000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester (155850003AS1)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- Kimble Chase Beakers & Pitchers