Shop All Chromatography Supplies
Kimble Chase
Distillation Apparatus
Mfr # 21500-500
Zoro # G7378211
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Distillation Apparatus
- Material Borosilicate Glass
- Features KIMAX Apparatus Used in General Purpose Distillation and Phenol Distillation, Supplied with a Standard Taper Stopper
- Autoclavable No
- Lower Ground Mouth Size 19/38
Product Information
- Brand Kimble Chase
- MFR # 21500-500
- Zoro # G7378211
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Lower Ground Mouth Size | 19/38 |
Upper Ground Stopper Size | 22 |
Upper Ground Mouth Size | 19/38 |
Details
Item | Distillation Apparatus |
Product Type | Distillation Apparatus |
Material | Borosilicate Glass |
Features | KIMAX Apparatus Used in General Purpose Distillation and Phenol Distillation, Supplied with a Standard Taper Stopper |
Autoclavable | No |
ASTM Specification | E438 |
Type | Distillation Apparatus |
USP Specification | Type I |
Description
APPAR COMP DISTILLING 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- MENDA Bottle, Take-Along, 6 oz, Blue (35287)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- Kimble Chase Chromatography