Shop All Pipettors
Kimble Chase
Disposable Serological Pipette, 50mL, PK50
Mfr # 72115-50510
Zoro # G6633789
product price: $326.99
/pk 50, $6.54/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Type Short
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Product Information
- Brand Kimble Chase
- MFR # 72115-50510
- Zoro # G6633789
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Capacity | 50 mL |
Type | Short |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.5 mL |
Tolerance | 1.5mL |
Band Color | Purple |
Description
PIPET,SERO,TD,SHORTY,SINGLE,PUR,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK24 (GLC-01755)
- WHEATON Bottle, Leak-Resistant, 125 ml, Pk72 (209627)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- GLOBE SCIENTIFIC Pipette Stand For Diamond/Pro Pipettes (3310-4)
- Kimble Chase Pipettes & Pipettors