Shop All Pipettors
Kimble Chase
Disp Serological Pipette, 5mL, PK200
Mfr # 72110-5110
Zoro # G6634251
product price: $289.99
/pk 200, $1.45/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Type Short
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Product Information
- Brand Kimble Chase
- MFR # 72110-5110
- Zoro # G6634251
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Capacity | 5 mL |
Type | Short |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Band Color | Blue |
Graduation Subdivisions | 0.1 mL |
Tolerance | 0.2ml |
Description
PIPET,SERO,TD,SHORTY,MULTI,BLU,5ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Pipette, Disposable, Non-Sterile, 5mL, PK500 (72120-5110)
- DLAB Micropipette Plus, Single, 5000Micron (21R842)
- Kimble Chase Pipettes & Pipettors