Shop All Pipettors
Kimble Chase
Disp Serological Pipette, 10mL, PK200
Mfr # 72110-10210
Zoro # G7118435
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Short
- Material of Construction Borosilicate Glass
- Class To Deliver
- Sterile/Non-Sterile Sterile
Product Information
- Brand Kimble Chase
- MFR # 72110-10210
- Zoro # G7118435
- Country of Origin Mexico
- Category Pipettors
Details
Item | Disposable Serological Pipette |
Capacity | 10 mL |
Type | Short |
Material of Construction | Borosilicate Glass |
Class | To Deliver |
Sterile/Non-Sterile | Sterile |
Tolerance | 0.4mL |
Graduation Subdivisions | 0.2 mL |
Band Color | Orange |
Description
PIPET,SERO,TD,SHORTY,MULTI,ORN,10ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 14/20 (CS001420)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Pipette, Disposable, Non-Sterile, 5mL, PK500 (72120-5110)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- CELLTREAT Extended Length Low Retention Pipette Tips, Racked, Sterile, 1000µL (229037)
- Kimble Chase Pipettes & Pipettors