Shop All Test Tubes & Culture Tubes
Kimble Chase
Culture Tubes, 20mL, Glass, Clear, PK288
Mfr # 45066A-16150
Zoro # G2615588
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Capacity 20ml
- Labware Nominal Capacity - Metric 20 mL
- Labware Outside Dia. - Metric 16 mm
- Length 150mm
Product Information
- Brand Kimble Chase
- MFR # 45066A-16150
- Zoro # G2615588
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Length | 150mm |
Labware Length - Metric | 150 mm |
Outside Dia. | 16mm |
GPI Thread Size/Finish | 15-415 |
Labware Screw Closure Size | 18-415mm |
Labware Length - English | 5.9 in |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 15-415 mm |
Overall Height - Metric | 150 mm |
Description
TUBE,CULTURE,PTFE LINED,15-415,16X150M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Nero Single Variable Volume Pipettor, 100-1000ul (NRO-1000)
- XYRON Repositionable Adhesive, Refill, 5" (AT1606-18)
- BRANSON Solid Tray, 8 in. L x 6 in. W x 8 in. H (100-410-170)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- Kimble Chase Lab Tubes