Shop All Test Tubes & Culture Tubes
Kimble Chase
Culture Tubes, 1mL, Glass, Clear, PK720
Mfr # 45060-650
Zoro # G2615238
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 1 mL
- Labware Outside Dia. - Metric 6 mm
- Labware Length - Metric 50 mm
- Graduation Range Not Graduated
Product Information
- Brand Kimble Chase
- MFR # 45060-650
- Zoro # G2615238
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 6 mm |
Labware Length - Metric | 50 mm |
Labware Length - English | 1.968 in |
Overall Height - Metric | 50 mm |
Body Diameter - Metric | 6 mm |
Description
TUBE,CULTURE,PR,6X50MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- CORNING PYREX 9 mL Screw Cap Culture Tube, PK 144 (9825-13)
- Kimble Chase Test Tubes & Culture Tubes